HT 20 CLUTCH 1 5/16 LH
Description
HT 20 CLUTCH 1 5/16 LH ; HT SERIES CLUTCH
Part # 092380
BDI # 345951
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Back Stopping | Indexing | Overruning
Number of Stop Collars:
1
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
154Lb-ft
Type of Friction:
Not Applicable
Product Name:
Clutch
Features
Pilot Diameter - Millimeter:
69.799
Pressure:
20 to 80 PSI
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Jogging
Inch - Metric:
Inch
Other Features:
Single Position | Flight Torque Control | Automatic Switch Actuating Mechanism | Basic Design | Small Cylinder Torque Range
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 250 to 1000Lb-in