Features
        
                            Bore Profile:
                            
                                Straight | Finished
                        
        
                            Power Rating:
                            
                                94W
                        
        
                            Activation:
                            
                                Electrical
                        
        
                            Number of Stop Collars:
                            
                                0
                        
        
                            Direction of Rotation:
                            
                                Counter Clockwise
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Other Features:
                            
                                No Backlash | No Residual Torque in Disengaged Position | Fixed Inductor Mounted on Ball Bearings
                        
        
                            Housing Style:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Shaft
                        
        
                            Torque:
                            
                                Static Torque 1600Nm
                        
        
BT107106336
        
            Description
            
            BT107106336 CLUTCH AND BRAKE ; E320 VAR05 SZ3200 24VDC
    
Part # 30193651
BDI # 952399
Features
        
                            Bore Profile:
                            
                                Straight | Finished
                        
        
                            Power Rating:
                            
                                74.5W
                        
        
                            Activation:
                            
                                Electrical
                        
        
                            Number of Stop Collars:
                            
                                0
                        
        
                            Direction of Rotation:
                            
                                Counter Clockwise
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Other Features:
                            
                                Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted on Ball Bearings | Sealed Bearings | Equipped With an Elastic Coupling
                        
        
                            Housing Style:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Shaft
                        
        
                            Torque:
                            
                                Static Torque 3200Nm
                        
        
BT106106262
        
            Description
            
            BT106106262 CLUTCH AND BRAKE ; E220 VAR00 SZ1600 24VDC
    
Part # 30193632
BDI # 954184
Features
        
                            Bore Profile:
                            
                                Straight | Finished
                        
        
                            Power Rating:
                            
                                94W
                        
        
                            Activation:
                            
                                Electrical
                        
        
                            Number of Stop Collars:
                            
                                0
                        
        
                            Direction of Rotation:
                            
                                Counter Clockwise
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Other Features:
                            
                                No Backlash | No Residual Torque In Disengaged Position | Fixed Inductor Mounted On Ball Bearings | Does Not Require Wear Compensation
                        
        
                            Housing Style:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Shaft
                        
        
                            Torque:
                            
                                Static Torque 1600Nm
                        
        
Features
        
                            Bore Profile:
                            
                                Straight | Finished
                        
        
                            Activation:
                            
                                Manual
                        
        
                            Motion Type:
                            
                                Backstopping
                        
        
                            Number of Stop Collars:
                            
                                0
                        
        
                            Direction of Rotation:
                            
                                Unidirectional
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Housing Style:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Shaft
                        
        
                            Torque:
                            
                                15120Lb-Ft
                        
        
                            Type of Friction:
                            
                                Not Applicable
                        
        
Features
        
                            Bore Profile:
                            
                                Straight | Finished
                        
        
                            Activation:
                            
                                Manual
                        
        
                            Motion Type:
                            
                                Overrunning
                        
        
                            Number of Stop Collars:
                            
                                0
                        
        
                            Direction of Rotation:
                            
                                Unidirectional
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Housing Style:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Shaft
                        
        
                            Torque:
                            
                                8851Lb-Ft
                        
        
                            Type of Friction:
                            
                                Not Applicable