1-056-731-05-QF
Description
1-056-731-05-QF BRAKING SYSTEM ; 0.625IN STRAIGHT FINISHED BORE DBL
Part # 0306548
BDI # 19245949
Features
Enclosure:
IP23
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping | Holding
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Splined Hub | Coupler Brake | Manually Adjusting | Adjustable Torque | Class B Insulation | CSA Certified | UL Certified
Global Part Number GPN:
422542
Housing Style:
Cylindrical
Mounting Method:
Double C-Face | Shaft
1-056-031-00-BPF
Description
1-056-031-00-BPF ELECTRICAL BRAKE ; 0.625" STRAIGHT FINISHED BORE C-FACE
Part # 10530710
BDI # 21458691
Features
Enclosure:
IP23
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping | Holding
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Splined Hub | Manually Adjusting | Adjustable Torque | Class B Insulation | CSA Certified | UL Certified
Global Part Number GPN:
421148
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft