MIUS900-5G

COMPARE

MIUS900-5G

Description
MIUS900-5G CAM CLUTCH ; 5.437" BORE KEYSEAT 1X1/4"

TSUBAKI

Part # MIUS900-5G

BDI # 22379942

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstopping | Overrunning | Indexing
Number of Stop Collars: 0
Inch - Metric: Inch

Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 18070Lb-Ft
Type of Friction: Not Applicable
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY
MGUS900-5G

COMPARE

MGUS900-5G

Description
MGUS900-5G CAM CLUTCH ; 5.437" BORE KEYSEAT 1X1/4"

TSUBAKI

Part # MGUS900-5G

BDI # 22381611

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Overrunning
Number of Stop Collars: 0
Inch - Metric: Inch

Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 18070Lb-Ft
Type of Friction: Not Applicable
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY
FRS 900 X 5-7/16

COMPARE

FRS 900 X 5-7/16

Description
FRS900 5 7/16 ; CAM CLUTCH

RINGSPANN

Part # 4821.170.107.M01026

BDI # 17228677

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstopping | Indexing | Overrunning
Number of Stop Collars: 0
Inch - Metric: Inch

Other Features: With Sprag
Housing Style: Cylindrical
Mounting Method: Shaft | Face
Torque: 16800Lb-ft
Type of Friction: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
BT107106337

COMPARE

BT107106337

Description
BT107106337 ; CLUTCH E320 VAR05 SZ6400 24VDC

WARNER ELECTRIC

Part # BT107106337

BDI # 952400

Features

Bore Profile: Straight | Finished
Power Rating: 101W
Activation: Electrical
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted on Ball Bearings | Sealed Bearings | Equipped With an Elastic Coupling
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 6400Nm
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY