Page 1 of 133

Next

Compare
5284-271-013

COMPARE

5284-271-013

Description
5284-271-013 CLUTCH ; EC-1225 24V 1-5/8"

WARNER ELECTRIC

Part # 30188957

BDI # 948251

Features

Bore Profile: Straight | Finished
Power Rating: 38W
Activation: Electrical
Number of Stop Collars: 0
Inch - Metric: Inch

Other Features: Pre-Assembled | Two Speed Drive | Automatically Adjusts for Wear | UL and CSA Certified
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 465Lb-ft
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY
BT107106293

COMPARE

BT107106293

Description
BT107106293 CLUTCH AND BRAKE ; E320 VAR04 SZ400 24VDC

WARNER ELECTRIC

Part # 30193642

BDI # 951803

Features

Bore Profile: Straight | Finished
Power Rating: 48W
Activation: Electrical
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: Random | Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted On Ball Bearings | Non Sealed Bearings for Use Oil Environment | Sealed Bearings for Dry Operation
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 400Nm
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY
5283-271-004

COMPARE

5283-271-004

Description
5283-271-004 CLUTCH ; EC-1000 6V 1-5/8"

WARNER ELECTRIC

Part # 30188940

BDI # 948231

Features

Bore Profile: Straight | Finished
Power Rating: 29W
Activation: Electrical
Number of Stop Collars: 0
Inch - Metric: Inch

Other Features: Pre-Assembled | Two Speed Drive | Automatically Adjusts for Wear | UL and CSA Certified
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 240Lb-ft
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY
MG600A-G 1-3/4FB CL

COMPARE

MG600A-G 1-3/4FB CL

Description
MG600A-G 1-3/4FB CL MECH CAM CLUTCH ; M SERIES CLUTCH

MORSE INDUSTRIAL

Part # 640706

BDI # 346679

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Back Stopping | Indexing | Overruning
Number of Stop Collars: 0
Inch - Metric: Inch

Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 2250Lb-ft
Type of Friction: Not Applicable
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY
MO600A-G 1-3/4FB CL

COMPARE

MO600A-G 1-3/4FB CL

Description
MO600A-G 1-3/4FB CL CAM CLUTCH ; M SERIES CLUTCH

MORSE INDUSTRIAL

Part # 644106

BDI # 346758

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Overruning
Number of Stop Collars: 0
Inch - Metric: Inch

Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 2250Lb-ft
Type of Friction: Not Applicable
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY