BT107106293
Description
BT107106293 CLUTCH AND BRAKE ; E320 VAR04 SZ400 24VDC
Part # 30193642
BDI # 951803
Features
Bore Profile:
Straight | Finished
Power Rating:
48W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Random | Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted On Ball Bearings | Non Sealed Bearings for Use Oil Environment | Sealed Bearings for Dry Operation
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 400Nm
Product Name:
Clutch
MG600A-G 1-3/4FB CL
Description
MG600A-G 1-3/4FB CL MECH CAM CLUTCH ; M SERIES CLUTCH
Part # 640706
BDI # 346679
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Back Stopping | Indexing | Overruning
Number of Stop Collars:
0
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
2250Lb-ft
Type of Friction:
Not Applicable
Product Name:
Clutch
MO600A-G 1-3/4FB CL
Description
MO600A-G 1-3/4FB CL CAM CLUTCH ; M SERIES CLUTCH
Part # 644106
BDI # 346758
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Overruning
Number of Stop Collars:
0
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
2250Lb-ft
Type of Friction:
Not Applicable
Product Name:
Clutch
B208A CL
Description
B208A CL MECHANICAL CAM CLUTCH ; 1.841" ID 405FT-LB TORQUE
Part # 172705
BDI # 345686
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Back Stopping | Indexing | Overruning
Number of Stop Collars:
0
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
405Lb-ft
Type of Friction:
Not Applicable
Product Name:
Clutch
PB-14A CLUTCH 1.75B RH
Description
PB-14A CLUTCH 1.75B RH ; MANUAL ACTIVATION
Part # 172856
BDI # 345710
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Back Stopping | Indexing | Overruning
Number of Stop Collars:
0
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
1600Lb-ft
Type of Friction:
Not Applicable
Product Name:
Clutch