MG600A-G 1-15/16FB CL
Description
MG600A-G 1-15/16FB CL MECH CAM CLUTCH ; NON-RETURNABLE
Part # 640707
BDI # 346678
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Back Stopping | Indexing | Overruning
Number of Stop Collars:
0
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
2250Lb-ft
Type of Friction:
Not Applicable
Product Name:
Clutch
Features
Bore Profile:
Straight | Finished
Power Rating:
48W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted on Ball Bearings | Sealed Bearings | Equipped With an Elastic Coupling
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 400Nm
Product Name:
Clutch
Features
Bore Profile:
Straight | Finished
Power Rating:
38W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Pre-Assembled | Two Speed Drive | Automatically Adjusts for Wear | UL and CSA Certified
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 465Lb-ft
Product Name:
Clutch
MG600A 1-15/16FB CL
Description
MG600A 1-15/16FB CL MECH CAM CLUTCH ; MODEL 600A 1-15/16" FINISHED BORE
Part # 640607
BDI # 346671
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Back Stopping | Indexing | Overruning
Number of Stop Collars:
0
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
2250Lb-ft
Type of Friction:
Not Applicable
Product Name:
Clutch
MR600A 1-15/16FB CL
Description
MR600A 1-15/16FB CL CAM CLUTCH ; NON-RETURNABLE
Part # 641307
BDI # 346789
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Overruning
Number of Stop Collars:
0
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
2250Lb-ft
Type of Friction:
Not Applicable
Product Name:
Clutch