MG600A-G 2 FB CL
Description
MG600A-G 2 FB CL MECHANICAL CAM CLUTCH ; M SERIES CLUTCH
Part # 640708
BDI # 346682
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Back Stopping | Indexing | Overruning
Number of Stop Collars:
0
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
2250Lb-ft
Type of Friction:
Not Applicable
Product Name:
Clutch
MO600A-G 2 FB CL
Description
MO600A-G 2 FB CL MECHANICAL CAM CLUTCH ; M SERIES CLUTCH
Part # 644108
BDI # 346761
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Overruning
Number of Stop Collars:
0
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
2250Lb-ft
Type of Friction:
Not Applicable
Product Name:
Clutch
BT115106412
Description
BT115106412 BRAKE ASSEMBLY ; E710 VAR00 SZ200 24VDC
Part # 30193675
BDI # 952323
Features
Bore Profile:
Straight | Finished
Power Rating:
33W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Braking of a Pulley or Hub In Position | Braking Has To Be Made At Standstill or At Very Low Speed
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 200Nm
Product Name:
Brake
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Overruning
Number of Stop Collars:
0
Inch - Metric:
Metric
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
297.24Lb-ft
Type of Friction:
Not Applicable
Product Name:
Clutch
MG600A 2 FB CL
Description
MG600A 2 FB CL MECHANICAL CAM CLUTCH ; MODEL 600A 2" FINISHED BORE
Part # 640608
BDI # 346675
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Back Stopping | Indexing | Overruning
Number of Stop Collars:
0
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
2250Lb-ft
Type of Friction:
Not Applicable
Product Name:
Clutch