BT107106334
Description
BT107106334 CLUTCH AND BRAKE ; E320 VAR05 SZ800 24VDC
Part # 30193649
BDI # 952398
Features
Bore Profile:
Straight | Finished
Power Rating:
54W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted on Ball Bearings | Sealed Bearings | Equipped With an Elastic Coupling
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 800Nm
Product Name:
Clutch
MG600A-G 2 FB CL
Description
MG600A-G 2 FB CL MECHANICAL CAM CLUTCH ; M SERIES CLUTCH
Part # 640708
BDI # 346682
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Back Stopping | Indexing | Overruning
Number of Stop Collars:
0
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
2250Lb-ft
Type of Friction:
Not Applicable
Product Name:
Clutch
MO600A-G 2 FB CL
Description
MO600A-G 2 FB CL MECHANICAL CAM CLUTCH ; M SERIES CLUTCH
Part # 644108
BDI # 346761
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Overruning
Number of Stop Collars:
0
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
2250Lb-ft
Type of Friction:
Not Applicable
Product Name:
Clutch
MR600A 2 FB CL
Description
MR600A 2 FB CL MECHANICAL CAM CLUTCH ; NON-RETURNABLE
Part # 641308
BDI # 346792
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Overruning
Number of Stop Collars:
0
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
2250Lb-ft
Type of Friction:
Not Applicable
Product Name:
Clutch
Features
Bore Profile:
Straight | Finished
Power Rating:
38W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Pre-Assembled | Two Speed Drive | Automatically Adjusts for Wear | UL and CSA Certified
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 465Lb-ft
Product Name:
Clutch