BT107106335
Description
BT107106335 CLUTCH AND BRAKE ; E320 VAR05 SZ1600 24VDC
Part # 30193650
BDI # 951804
Features
Bore Profile:
Straight | Finished
Power Rating:
64W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted on Ball Bearings | Sealed Bearings | Equipped With an Elastic Coupling
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 1600Nm
Product Name:
Clutch
MO700A-G 2-3/4FB CL
Description
MO700A-G 2-3/4FB CL CAM CLUTCH ; NON-RETURNABLE
Part # 641606
BDI # 346766
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Overruning
Number of Stop Collars:
0
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
5000Lb-ft
Type of Friction:
Not Applicable
Product Name:
Clutch
MG700A 2-3/4FB CL
Description
MG700A 2-3/4FB CL MECHANICAL CAM CLUTCH ; M SERIES CLUTCH
Part # 641406
BDI # 346687
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Back Stopping | Indexing | Overruning
Number of Stop Collars:
0
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
5000Lb-ft
Type of Friction:
Not Applicable
Product Name:
Clutch
BT106106261
Description
BT106106261 CLUTCH AND BRAKE ; E220 VAR00 SZ800 24VDC
Part # 30193631
BDI # 951875
Features
Bore Profile:
Straight | Finished
Power Rating:
47W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
No Backlash | No Residual Torque In Disengaged Position | Fixed Inductor Mounted On Ball Bearings | Does Not Require Wear Compensation
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 800Nm
Product Name:
Clutch
MZEU70-CLUTCH
Description
MZEU70-CLUTCH ; NON-RETURNABLE MANUAL ACTIVATION
Part # 2663110
BDI # 312765
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Back Stopping | Overruning
Number of Stop Collars:
0
Inch - Metric:
Metric
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
3105.1Lb-ft
Type of Friction:
Not Applicable
Product Name:
Clutch