Page 1 of 46

Next

Compare
BT106106256

COMPARE

BT106106256

Description
BT106106256 CLUTCH ; E210 VAR02 SZ1600 24V

WARNER ELECTRIC

Part # 30210933

BDI # 22967933

Features

Bore Profile: Straight | Finished
Power Rating: 94W
Activation: Electrical
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: No Backlash | No Residual Torque in Disengaged Position | Fixed Inductor Mounted on Ball Bearings
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 1600Nm
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY
BT107106335

COMPARE

BT107106335

Description
BT107106335 CLUTCH AND BRAKE ; E320 VAR05 SZ1600 24VDC

WARNER ELECTRIC

Part # 30193650

BDI # 951804

Features

Bore Profile: Straight | Finished
Power Rating: 64W
Activation: Electrical
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted on Ball Bearings | Sealed Bearings | Equipped With an Elastic Coupling
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 1600Nm
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY
MR750 3.25FB

COMPARE

MR750 3.25FB

Description
MR750 3.25FB MECHANICAL CAM CLUTCH ; NON-RETURNABLE

MORSE INDUSTRIAL

Part # 605006

BDI # 346801

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Overruning
Number of Stop Collars: 0
Inch - Metric: Inch

Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 7000Lb-ft
Type of Friction: Not Applicable
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY
BT106106261

COMPARE

BT106106261

Description
BT106106261 CLUTCH AND BRAKE ; E220 VAR00 SZ800 24VDC

WARNER ELECTRIC

Part # 30193631

BDI # 951875

Features

Bore Profile: Straight | Finished
Power Rating: 47W
Activation: Electrical
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: No Backlash | No Residual Torque In Disengaged Position | Fixed Inductor Mounted On Ball Bearings | Does Not Require Wear Compensation
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 800Nm
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY
BT107106336

COMPARE

BT107106336

Description
BT107106336 CLUTCH AND BRAKE ; E320 VAR05 SZ3200 24VDC

WARNER ELECTRIC

Part # 30193651

BDI # 952399

Features

Bore Profile: Straight | Finished
Power Rating: 74.5W
Activation: Electrical
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted on Ball Bearings | Sealed Bearings | Equipped With an Elastic Coupling
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 3200Nm
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY