MR750 3.25FB
Description
MR750 3.25FB MECHANICAL CAM CLUTCH ; NON-RETURNABLE
Part # 605006
BDI # 346801
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Overruning
Number of Stop Collars:
0
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
7000Lb-ft
Type of Friction:
Not Applicable
Product Name:
Clutch
BT107106296
Description
BT107106296 CLUTCH AND BRAKE ; E320 VAR04 SZ3200 24VDC
Part # 30193645
BDI # 952392
Features
Bore Profile:
Straight | Finished
Power Rating:
74.5W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Random | Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted On Ball Bearings | Non Sealed Bearings for Use Oil Environment | Sealed Bearings for Dry Operation
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 3200Nm
Product Name:
Clutch
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Backstopping | Indexing | Overrunning
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
With Sprag
Housing Style:
Cylindrical
Mounting Method:
Shaft | Face
Torque:
9350Lb-ft
Type of Friction:
Not Applicable
Features
Pilot Diameter - Millimeter:
190.5
Pilot Diameter - Inch:
7.5
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Jogging | Indexing
Inch - Metric:
Inch
Other Features:
Single Position Automatic Engagement | Flight Torque Control | Limit Switch Actuating Mechanism | Full Shaft | Rigid Coupling
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 8200 to 33000Lb-in
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Overrunning
Number of Stop Collars:
0
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
13276Lb-Ft
Type of Friction:
Not Applicable
Product Name:
Clutch