Page 1 of 23

Next

Compare
5284-271-015

COMPARE

5284-271-015

Description
5284-271-015 CLUTCH ; EC-1225 24V 2-1/8"

WARNER ELECTRIC

Part # 30188959

BDI # 948252

Features

Bore Profile: Straight | Finished
Power Rating: 38W
Activation: Electrical
Number of Stop Collars: 0
Inch - Metric: Inch

Other Features: Pre-Assembled | Two Speed Drive | Automatically Adjusts for Wear | UL and CSA Certified
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 465Lb-ft
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY
FRSG 650 X 2-1/8

COMPARE

FRSG 650 X 2-1/8

Description
FRSG650 2 1/8 ; CAM CLUTCH

RINGSPANN

Part # 4821.107.120.M00994

BDI # 17228362

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstopping | Indexing | Overrunning
Number of Stop Collars: 0
Inch - Metric: Inch

Other Features: With Sprag
Housing Style: Cylindrical
Mounting Method: Shaft | Face
Torque: 2700Lb-ft
Type of Friction: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
FRS 700 X 2-1/8

COMPARE

FRS 700 X 2-1/8

Description
FRS700 2 1/8 ; CAM CLUTCH

RINGSPANN

Part # 4821.127.118.M00994

BDI # 17228578

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstopping | Indexing | Overrunning
Number of Stop Collars: 0
Inch - Metric: Inch

Other Features: With Sprag
Housing Style: Cylindrical
Mounting Method: Shaft | Face
Torque: 5525Lb-ft
Type of Friction: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
910514

COMPARE

910514

Description
910514 PILOT MT TOOTH CLUTCH ; NON-RETURNABLE 5H70P-1 2.125 BORE

NEXEN

Part # 910514

BDI # 457489

Features

Pilot Diameter - Millimeter: 146.025
Pressure: 80psi
Bore Profile: Straight | Finished
Activation: Pneumatic
Inch - Metric: Inch

Other Features: Machined Aluminum Air Chamber Finish | Black Oxide Pilot Finish | Open Design
Global Part Number GPN: 417473
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 4360 to 17430Lb-in

Price Inventory : Available to order
Loading Price
QTY
835680

COMPARE

835680

Description
835680 ROTOR HUB ; NON-RETURNABLE 2.125" BORE

NEXEN

Part # 835680

BDI # 456315

Features

Pilot Diameter - Millimeter: 0
Pressure: 1 to 85psi
Bore Profile: Straight | Finished
Activation: Pneumatic
Inch - Metric: Inch

Other Features: Air Cooled | Quick Change Facing | Black Oxide Finish | Open Design | High Thermal Capacity | Wide Torque Range | Heavy Duty
Global Part Number GPN: 416797
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque LOCO-9139.05Lb-in | STD-16404.75Lb-in

Price Inventory : Available to order
Loading Price
QTY