BT116106424
        
            Description
            
            BT116106424 ; POR BRAKE E720 VAR00SZ800 103/48V
    
Part # BT116106424
BDI # 952334
Features
        
                            Bore Profile:
                            
                                Straight | Finished
                        
        
                            Power Rating:
                            
                                65W
                        
        
                            Activation:
                            
                                Electrical
                        
        
                            Number of Stop Collars:
                            
                                0
                        
        
                            Direction of Rotation:
                            
                                Bidirectional
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Other Features:
                            
                                Braking of a Pulley or Hub In Position | Braking Has To Be Made At Standstill or At Very Low Speed
                        
        
                            Housing Style:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Shaft
                        
        
                            Torque:
                            
                                Static Torque 800Nm