VOR13BBLP20
Description
VOR13BBLP20 PNEUMATIC OVERLOAD CLUTCH ; NON-RETURNABLE
Part # 36374
BDI # 168357
Features
Pilot Diameter - Millimeter:
114.249
Pressure:
20 to 80 PSI
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Jogging
Inch - Metric:
Inch
Other Features:
Single Position | Flight Torque Control | Automatic Switch Actuating Mechanism | Basic Design | Small Cylinder Torque Range
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 900 to 3600Lb-in
PDC04FRHP19
Description
PDC04FRHP19 PNEUMATIC OVERLOAD CLUTCH ; NON-RETURNABLE
Part # Z00789
BDI # 184480
Features
Pilot Diameter - Millimeter:
76.2
Pressure:
20 to 80 PSI
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Jogging | Indexing
Inch - Metric:
Inch
Other Features:
Single Position Automatic Engagement | Flight Torque Control | Limit Switch Actuating Mechanism | Full Shaft | Basic Design
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 300 to 1700Lb-in
POR04FCHP19P19
Description
POR04FCHP19P19 PNEUMATIC OVERLOAD CLUTCH ; NON-RETURNABLE
Part # Z00778
BDI # 184472
Features
Pilot Diameter - Millimeter:
82.55
Pilot Diameter - Inch:
3.25
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Jogging | Indexing
Inch - Metric:
Inch
Other Features:
Single Position Automatic Engagement | Flight Torque Control | Limit Switch Actuating Mechanism | Full Shaft | Flexible Coupling
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 400 to 1400Lb-in
VOR11BBLP16
Description
VOR11BBLP16 PNEUMATIC OVERLOAD CLUTCH ; NON-RETURNABLE
Part # 36044
BDI # 168267
Features
Pilot Diameter - Millimeter:
69.799
Pressure:
20 to 80 PSI
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Jogging
Inch - Metric:
Inch
Other Features:
Single Position | Flight Torque Control | Automatic Switch Actuating Mechanism | Basic Design | Small Cylinder Torque Range
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 250 to 1000Lb-in
PDC05FBHP20
Description
PDC05FBHP20 PNEUMATIC OVERLOAD CLUTCH ; NON-RETURNABLE
Part # Z00670
BDI # 184329
Features
Pilot Diameter - Millimeter:
104.775
Pressure:
20 to 80 PSI
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Jogging | Indexing
Inch - Metric:
Inch
Other Features:
Single Position Automatic Engagement | Flight Torque Control | Limit Switch Actuating Mechanism | Full Shaft | Basic Design
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 820 to 4000Lb-in