MG600A 1-3/4FB CL
Description
MG600A 1-3/4FB CL MECHANICAL CAM CLUTCH ; MODEL 600A 1.750" FINISHED BORE
Part # 640606
BDI # 346672
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Back Stopping | Indexing | Overruning
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
2250Lb-ft
Type of Friction:
Not Applicable
910200
Description
910200 PILOT MT TOOTH CLUTCH ; STRAIGHT FB 1-1/2" BORE
Part # 910200
BDI # 455773
Features
Pilot Diameter - Millimeter:
104.75
Pressure:
80psi
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Inch - Metric:
Inch
Other Features:
Machined Aluminum Air Chamber Finish | Black Oxide Pilot Finish | Open Design
Global Part Number GPN:
417369
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 1230 to 4900Lb-in