B204A CL
Description
B204A CL MECHANICAL CAM CLUTCH ; 1.848IN DIA 50FT-LB TORQUE 2500RPM
Part # 172701
BDI # 345678
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Back Stopping | Indexing | Overruning
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
50Lb-ft
Type of Friction:
Not Applicable
M204-40-005
Description
M204-40-005 PSI4SSICCW.38B1STSSDRIVE ; C-204-037 REV A
Part # 30684989
BDI # 844250
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Single Revolution
Number of Stop Collars:
1
Direction of Rotation:
Counter Clockwise
Inch - Metric:
Metric
Other Features:
Anti-Overrun | Overtravel Stop | Adjustable Stop | Self Lubricating
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 120Lb-in
M202-40-014
Description
M202-40-014 WRAP SPRING CLUTCH ; MPSI2SSICCW.25B1ST
Part # 30562053
BDI # 844230
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Single Revolution
Number of Stop Collars:
1
Direction of Rotation:
Counter Clockwise
Inch - Metric:
Metric
Other Features:
Anti-Overrun | Overtravel Stop | Adjustable Stop | Self Lubricating
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 25Lb-in
PB-10A CLUTCH 1.25B RH
Description
PB-10A CLUTCH 1.25B RH ; 1-1/4IN BORE X 3-3/4IN DIA 675FT-LB
Part # 172824
BDI # 345701
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Back Stopping | Indexing | Overruning
Number of Stop Collars:
0
Direction of Rotation:
Clockwise
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
675Lb-ft
Type of Friction:
Not Applicable
PB-10A CLUTCH 1.25B LH
Description
PB-10A CLUTCH 1.25B LH ; 1.25" FINISHED BORE LH
Part # 172825
BDI # 345700
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Back Stopping | Indexing | Overruning
Number of Stop Collars:
0
Direction of Rotation:
Counter Clockwise
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
675Lb-ft
Type of Friction:
Not Applicable