Page 1 of 4

Next

Compare
RL 418 - 4

COMPARE

RL 418 - 4

Description
RL 418 - 4 ROLLER BEARING, 10MM ID X 18MM OD X 6MM W 24000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 418 - 4

BDI # 27834375

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 0.709
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 24000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RL 443 - 4

COMPARE

RL 443 - 4

Description
RL 443 - 4 ROLLER BEARING, 35MM ID X 43MM OD X 6MM W 9000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 443 - 4

BDI # 27834428

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 1.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 9000RPM Speed | 150 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RL 430 - 4

COMPARE

RL 430 - 4

Description
RL 430 - 4 ROLLER BEARING, 22MM ID X 30MM OD X 6MM W 14000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 430 - 4

BDI # 27834426

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 14000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RL 412 - 4

COMPARE

RL 412 - 4

Description
RL 412 - 4 ROLLER BEARING, 4MM ID X 12MM OD X 6MM W 45000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 412 - 4

BDI # 27834374

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 0.472
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 45000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RL 425 - 4

COMPARE

RL 425 - 4

Description
RL 425 - 4 ROLLER BEARING, 17MM ID X 25MM OD X 6MM W 17000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 425 - 4

BDI # 27834425

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 0.984
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 17000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY