PC 7228 2LB KIT IDH 209668
Description
PC 7228 2LB KIT IDH 209668 ; 96443 NORDBAK WHITE BRUSHABLE CERAM
Part # 209668
BDI # 1055701
Features
Other Features:
High Gloss Sheen | Low Friction | Recoat 1 to 3 Hr
Container Type:
Kit
Typical Use:
Abrasion Protection
Texture:
Multiple Refer to Manufacturer
Color:
White
Product Name:
Coating
Product Type:
Ceramic Wearing Compound
SF 7900 9.5OZ IDH 1616692
Description
SF 7900 9.5OZ IDH 1616692 COATING ; 7900 CERAMISHIELD CASE OF 6
Part # 1616692
BDI # 20072543
Features
Other Features:
Solvent Odor | Flammable
Container Type:
Aerosol Can
Typical Use:
Protective Coating
Texture:
Aerosol
Color:
White
Product Name:
Coating
Product Type:
Silicone Free Protection
SB S3000 1L IDH 782601
Description
LOCTITE SB S3000 1L IDH 782601
Part # SB S3000 1L IDH 782601
BDI # 15073396
Features
Other Features:
Aromatic Odor | Flammable
Container Type:
Tin
Typical Use:
Abrasion Protection
Texture:
Liquid
Color:
White
Product Name:
Coating
Product Type:
Road Stone Anti Chip Agent
Features
Other Features:
Semi-Permanent | Mild Odor | With Inherent Sealer | 68 to 104 Deg F Application Temperature
Container Type:
Drum
Typical Use:
Multiple Mold Release
Texture:
Liquid
Color:
White
Product Name:
Coating
Product Type:
Water Based Emulsion
Features
Container Type:
Kit
Typical Use:
Abrasion Protection | Corrosion Inhibitor
Texture:
Paste
Color:
White
Product Name:
Coating
Product Type:
Ceramic