4 7/16 SOLID IRON COLLAR
Description
4 7/16 SOLID IRON COLLAR
Part # 4 7/16 SOLID IRON COLLAR
BDI # 239403
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Bore - Millimeter:
112.725
Width - Inch:
2
2 1/2 SPLIT IRON COLLAR
Description
2 1/2 SPLIT IRON COLLAR
Part # 2 1/2 SPLIT IRON COLLAR
BDI # 239425
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
4.875
Outside Diameter - Millimeter:
123.825
Bore - Millimeter:
63.5
Width - Inch:
2
2 7/16 SPLIT IRON COLLAR
Description
2 7/16 SPLIT IRON COLLAR ; 2-7/16" BORE 4.44" OD 1.88" W SPLIT IRON
Part # 2 7/16 SPLIT IRON COLLAR
BDI # 239424
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
4.875
Outside Diameter - Millimeter:
123.825
Bore - Millimeter:
61.925
Width - Inch:
2