W5007SA-1Z-C5Z10
Description
W5007SA-1Z-C5Z10 BALLSCREW ; NON RETURNABLE 50MM DIA
Part # W5007SA-1Z-C5Z10
BDI # 1196668
Features
Direction of Thread:
Right Hand
Number of Thread Starts:
1
Thread Lead - Inch:
0.394
Inch - Metric:
Metric
Material:
Steel
Other Features:
Finished Shaft End | Preloaded | Fine Lead | Single Nut | Offset Type | 1 Circuit Return | Tube Circulation | C5 Accuracy Grade
Overall Length - Inch:
41.811
Thread Lead - Millimeter:
10
Thread Diameter - Millimeter:
50
Product Name:
Ball Screw with Flanged Nut
HRW21CA1UU+330L G15 F50
Description
HRW21CA1UU+330L G15 F50 LINEAR GUIDE ; 330MM L RAIL END SEAL
Part # HRW21CA1UU+330L G15 F50
BDI # 21472454