2CA120MEL12
Description
2CA120MEL12 TWIN SHAFT LINEAR GUIDE ; POR 2CA END SPRT STD HORZ CARRIAGE
Part # 2CA120MEL12
BDI # 855360
Features
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Base to Center of Shaft - Inch:
1.125
Base to Center of Shaft - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Aluminum Carriage and End Support Block | Steel Shaft
Other Features:
Integrated Carriage with 4 Open Ball Bearing | Fixing Hole Distance is Across Rail Axis Due to Horizontal End Support | 1/4 Inch Bolt
Stroke Length - Inch:
6
Shaft Length - Inch:
12
Support Rail Width - Inch:
3
1BA16AJ0L36
Description
1BA16AJ0L36 RND SHAFT LINEAR GUIDE RAIL ; POR 1BA END SPRT STD 2 PILLOW BLOCK
Part # 1BA16AJ0L36
BDI # 855085
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Base to Center of Shaft - Inch:
1.5
Base to Center of Shaft - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Aluminum Pillow Block | Iron End Support Block | Steel Shaft
Other Features:
Closed Pillow Block | Fixing Hole Distance is Across Rail Axis Due to End Support | 1/4 Inch Bolt
Shaft Length - Inch:
36
Support Rail Width - Inch:
3.25
Shaft Length - Millimeter:
914.4
1PAM20LW0L1000
Description
1PAM20LW0L1000 ROUND SHAFT LINEAR GUIDE ; POR
Part # 1PAM20LW0L1000
BDI # 855286
Features
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Base to Center of Shaft - Inch:
1.496
Base to Center of Shaft - Millimeter:
38
Inch - Metric:
Metric
Material:
Aluminum Pillow Block and Support Rail | Steel Shaft
Other Features:
Open Pillow Block | M8 Bolt
Shaft Length - Inch:
39.37
Support Rail Width - Inch:
2.205
Shaft Length - Millimeter:
1000
Features
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Inch:
0.875
Base to Center of Shaft - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Aluminum Carriage and Support Rail | Steel Shaft
Other Features:
Integrated Wide Width Carriage with 4 Open Ball Bearing | 1/4 Inch Bolt
Stroke Length - Inch:
19.5
Shaft Length - Inch:
24
Support Rail Width - Inch:
2
1PAM40MW0L2000
Description
1PAM40MW0L2000 LINEAR GUIDE RAIL ; POR ROUND SHAFT 1PA CONT SPRT STD
Part # 1PAM40MW0L2000
BDI # 855307
Features
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Base to Center of Shaft - Inch:
2.362
Base to Center of Shaft - Millimeter:
60
Inch - Metric:
Metric
Material:
Aluminum Pillow Block and Support Rail | Steel Shaft
Other Features:
Open Twin Pillow Block | M12 Bolt
Stroke Length - Inch:
71.811
Shaft Length - Inch:
78.74
Support Rail Width - Inch:
3.071