521H45AD+1575 MM Y=52.50MM
Description
521H45AD+1575 MM Y=52.50MM LINEAR RAIL
Part # 521H45AD+1575 MM Y=52.50MM
BDI # 21564500
R-1004-32.57-XXX-KX-KX
Description
R-1004-32.57-XXX-KX-KX BALLSCREW
Part # R-1004-32.57-XXX-KX-KX
BDI # 25170609
1BA16AJ0L36
Description
1BA16AJ0L36 RND SHAFT LINEAR GUIDE RAIL ; POR 1BA END SPRT STD 2 PILLOW BLOCK
Part # 1BA16AJ0L36
BDI # 855085
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Base to Center of Shaft - Inch:
1.5
Base to Center of Shaft - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Aluminum Pillow Block | Iron End Support Block | Steel Shaft
Other Features:
Closed Pillow Block | Fixing Hole Distance is Across Rail Axis Due to End Support | 1/4 Inch Bolt
Stroke Length - Inch:
0
Shaft Length - Inch:
36
Support Rail Width - Inch:
3.25
541H30E0NZ-2-U 1000 Y 20
Description
541H30E0NZ-2-U 1000 Y 20 ASSEMBLY ; 30MM SIZE 1000MM LENGTH
Part # 541H30E0NZ-2-U 1000 Y 20
BDI # 21524320