W3613SA-1Z-C5Z10
Description
W3613SA-1Z-C5Z10 BALLSCREW ; NON-RETURNABLE 36MM DIA
Part # W3613SA-1Z-C5Z10
BDI # 1196514
Features
Direction of Thread:
Right Hand
Number of Thread Starts:
1
Thread Lead - Inch:
0.394
Inch - Metric:
Metric
Material:
Steel
Other Features:
Finished Shaft End | Preloaded | Fine Lead | Single Nut | Offset Type | 1 Circuit Return | Tube Circulation | C5 Accuracy Grade
Overall Length - Inch:
64.528
Thread Lead - Millimeter:
10
Thread Diameter - Millimeter:
36
Product Name:
Ball Screw with Flanged Nut
W0400MA-2Y-C3T1
Description
W0400MA-2Y-C3T1 BALL SCREW ; NON-RETURNABLE 4MM DIA 1MM RH THRD
Part # W0400MA-2Y-C3T1
BDI # 1195650
Features
Direction of Thread:
Right Hand
Number of Thread Starts:
1
Thread Lead - Inch:
0.039
Inch - Metric:
Metric
Material:
Steel
Other Features:
Finished Shaft End | Non Preloaded | Fine Lead | 2 Circuit Return | Deflector Circulation | C3 Accuracy Grade | Axial Play
Overall Length - Inch:
3.346
Thread Lead - Millimeter:
1
Thread Diameter - Millimeter:
4
Product Name:
Ball Screw with Flanged Nut
W2804SS-1P-C5Z5
Description
W2804SS-1P-C5Z5 BALL SCREW ; NON-RETURNABLE 28MM DIA 5MM RH THRD
Part # W2804SS-1P-C5Z5
BDI # 1196292
Features
Direction of Thread:
Right Hand
Number of Thread Starts:
1
Thread Lead - Inch:
0.197
Inch - Metric:
Metric
Material:
Steel
Other Features:
Blank Shaft End | Preloaded | Fine Lead | Single Nut | 2 Circuit Return | Tube Circulation | C5 Accuracy Grade
Overall Length - Inch:
23.622
Thread Lead - Millimeter:
5
Thread Diameter - Millimeter:
28
Product Name:
Ball Screw with Flanged Nut
W1401FA-2-C3T5
Description
W1401FA-2-C3T5 BALL SCREW ; NON-RETURNABLE 14MM DIA 5MM RH THRD
Part # W1401FA-2-C3T5
BDI # 1195801
Features
Direction of Thread:
Right Hand
Number of Thread Starts:
1
Thread Lead - Inch:
0.197
Inch - Metric:
Metric
Material:
Steel
Other Features:
Finished Shaft End | Non Preloaded | Fine Lead | 1 Circuit Return | Tube Circulation | C3 Accuracy Grade | Axial Play
Overall Length - Inch:
10.669
Thread Lead - Millimeter:
5
Thread Diameter - Millimeter:
14
Product Name:
Ball Screw with Flanged Nut
W1402FA-2-C3T5
Description
W1402FA-2-C3T5 BALL SCREW ; NON-RETURNABLE 14MM DIA 5MM RH THRD
Part # W1402FA-2-C3T5
BDI # 1195805
Features
Direction of Thread:
Right Hand
Number of Thread Starts:
1
Thread Lead - Inch:
0.197
Inch - Metric:
Metric
Material:
Steel
Other Features:
Finished Shaft End | Non Preloaded | Fine Lead | 1 Circuit Return | Tube Circulation | C3 Accuracy Grade | Axial Play
Overall Length - Inch:
12.638
Thread Lead - Millimeter:
5
Thread Diameter - Millimeter:
14
Product Name:
Ball Screw with Flanged Nut