Features
Direction of Thread:
Right Hand
Number of Thread Starts:
1
Thread Lead - Inch:
0.25
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Integrated Ball Screw and Supports with Motor Ready Mounting | Preloaded | Ball Nut Size: 2.4 IN L X 2.15 IN W X 2.03 IN H
Overall Length - Inch:
18
Thread Lead - Millimeter:
6.35
Thread Diameter - Millimeter:
25.4
Product Name:
Ball Screw with Square Nut and End Support
Features
Direction of Thread:
Right Hand
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Integrated Ball Screw and Supports with Motor Ready Mounting | Non Preloaded | Ball Nut Size: 1.8 IN L X 1.69 IN W X 1.8 IN H
Overall Length - Inch:
42
Thread Lead - Millimeter:
5.08
Thread Diameter - Millimeter:
19.05
Product Name:
Ball Screw with Square Nut and End Support