MCM05006H10D00
Description
MCM05006H10D00 LINEAR RAIL ASSEMBLY ; NON-RETURNABLE 83MM MAX STROKE 500MM/S
Part # MCM05006H10D00
BDI # 1190615
Features
Rail Length - Millimeter:
280
Rail Width - Millimeter:
48.6
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
11.024
Other Features:
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
2.362
Overall Length - Inch:
13.071
Rail Width - Inch:
1.913