MCM08010H10K00
Description
MCM08010H10K00 LINEAR MONOCARRIER ; NON-RETURNABLE SZ 8 HIGH ACCURACY GRADE
Part # MCM08010H10K00
BDI # 1190682
Features
Rail Length - Millimeter:
270
Rail Width - Millimeter:
80
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
10.63
Other Features:
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
3.937
Overall Length - Inch:
13.189
Rail Width - Inch:
3.15
XY-HRS010-RS1RBF
Description
XY-HRS010-RS1RBF ROBOT MOTOR MODULE ; NON-RETURNABLE 100MM STROKE 972MM/S
Part # XY-HRS010-RS1RBF
BDI # 1196858
Features
Rail Length - Millimeter:
0
Rail Width - Millimeter:
66
Series:
MR
Inch - Metric:
Metric
Material:
Aluminum
Rail Length - Inch:
0
Other Features:
Right Motor Mounting | NEMA 23 Motor Interface | M5 Bolt
Stroke Length - Inch:
3.937
Overall Length - Inch:
14.173
Rail Width - Inch:
2.598
MCM03010H10K00
Description
MCM03010H10K00 LINEAR RAIL ASSEMBLY ; NON-RETURNABLE 69MM MAX STROKE 500MM/S
Part # MCM03010H10K00
BDI # 1190601
Features
Rail Length - Millimeter:
190
Rail Width - Millimeter:
34
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
7.48
Other Features:
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
3.937
Overall Length - Inch:
9.252
Rail Width - Inch:
1.339
MCM03010H12K00
Description
MCM03010H12K00 LINEAR RAIL ASSEMBLY ; NON-RETURNABLE 69MM MAX STROKE 600MM/S
Part # MCM03010H12K00
BDI # 1190602
Features
Rail Length - Millimeter:
190
Rail Width - Millimeter:
34
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
7.48
Other Features:
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
3.937
Overall Length - Inch:
9.252
Rail Width - Inch:
1.339
MCM03010P01K00
Description
MCM03010P01K00 LINEAR RAIL ASSEMBLY ; NON-RETURNABLE 131MM MAX STROKE 50MM/S
Part # MCM03010P01K00
BDI # 1190603
Features
Rail Length - Millimeter:
190
Rail Width - Millimeter:
34
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
7.48
Other Features:
Precision | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
3.937
Overall Length - Inch:
9.252
Rail Width - Inch:
1.339