MCM03015H10K00
Description
MCM03015H10K00 LINEAR RAIL ASSEMBLY ; NON-RETURNABLE 169MM MAX STROKE 500MM/S
Part # MCM03015H10K00
BDI # 1190605
Features
Rail Length - Millimeter:
240
Rail Width - Millimeter:
34
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
9.449
Other Features:
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
5.906
Overall Length - Inch:
11.22
Rail Width - Inch:
1.339
MCM03015H12K00
Description
MCM03015H12K00 LINEAR RAIL ASSEMBLY ; NON-RETURNABLE 169MM MAX STROKE 600MM/S
Part # MCM03015H12K00
BDI # 1190606
Features
Rail Length - Millimeter:
240
Rail Width - Millimeter:
34
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
9.449
Other Features:
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
5.906
Overall Length - Inch:
11.22
Rail Width - Inch:
1.339
MCM03015P01K00
Description
MCM03015P01K00 LINEAR RAIL ASSEMBLY ; NON-RETURNABLE 181MM MAX STROKE 50MM/S
Part # MCM03015P01K00
BDI # 1190607
Features
Rail Length - Millimeter:
240
Rail Width - Millimeter:
34
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
9.449
Other Features:
Precision | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
5.906
Overall Length - Inch:
11.22
Rail Width - Inch:
1.339
MCM03015P02K00
Description
MCM03015P02K00 LINEAR RAIL ASSEMBLY ; NON-RETURNABLE 150MM MAX STROKE 100MM/S
Part # MCM03015P02K00
BDI # 1190608
Features
Rail Length - Millimeter:
240
Rail Width - Millimeter:
34
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
9.449
Other Features:
Precision | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
5.906
Overall Length - Inch:
11.22
Rail Width - Inch:
1.339
MCM05015H05K00
Description
MCM05015H05K00 LINEAR RAIL ASSEMBLY ; NON-RETURNABLE
Part # MCM05015H05K00
BDI # 1190619
Features
Rail Length - Millimeter:
280
Rail Width - Millimeter:
48.6
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
11.024
Other Features:
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
5.906
Overall Length - Inch:
13.071
Rail Width - Inch:
1.913