2CA080KEL12
Description
2CA080KEL12 TWIN SHAFT LINEAR GUIDE ; POR 2CA END SPRT STD VERTICAL CARRIAGE
Part # 2CA080KEL12
BDI # 855350
Features
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Inch:
0.875
Base to Center of Shaft - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Aluminum Carriage and End Support Block | Steel Shaft
Other Features:
Integrated Carriage with 4 Open Ball Bearing | Fixing Hole Distance is Across Rail Axis Due to Vertical End Support | No.10 Bolt
Stroke Length - Inch:
7.25
Shaft Length - Inch:
12
Support Rail Width - Inch:
2.25