Page 1 of 5

Next

Compare
116202.00

COMPARE

116202.00

Description
116202.00 HVAC/FAN MOTOR ; 1HP 850RPM 56 TENV 208-230/460V 3PH

LEESON

Part # 116202.00

BDI # 555042

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 5/2.5 Ampere | 8 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
P195;5KCP39SNB482S

COMPARE

P195;5KCP39SNB482S

Description
5KCP39SNB482S CONDENSER FAN MOTOR ; 1HP 1075RPM OPEN 48Z 1/60/200230/460V

LEESON

Part # P195

BDI # 17093930

Features

Enclosure: OPAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 16.05
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 5.8-5.6 Ampere | 6 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
X448;056A11O5314

COMPARE

X448;056A11O5314

Description
056A11O5314 CONDENSER FAN MOTOR ; 1HP 1075RPM OPEN 56Y 1/60/200230/460V

LEESON

Part # X448

BDI # 17096048

Features

Enclosure: OPAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.47
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 6-5.2/2.6 Ampere | 6 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
K1510;5K49RN6429S

COMPARE

K1510;5K49RN6429S

Description
5K49RN6429S FAN/BLOWER MOTOR ; 1HP 1140RPM TENV 56Z 3/60/575V

LEESON

Part # K1510

BDI # 17091925

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 16.02
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 1.6 Ampere | 6 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
P245;5KCP49PN9812S

COMPARE

P245;5KCP49PN9812S

Description
5KCP49PN9812S CONDENSER FAN MOTOR ; 1/2HP 825RPM 56Z 1/60/208230

LEESON

Part # P245

BDI # 17094702

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.66
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 6.2 Ampere | 8 Poles
Mounting Method: Resilient Ring

Price Inventory : Available to order
Loading Price
QTY