Page 1 of 2

Next

Compare
K1510;5K49RN6429S

COMPARE

K1510;5K49RN6429S

Description
5K49RN6429S FAN/BLOWER MOTOR ; 1HP 1140RPM TENV 56Z 3/60/575V

LEESON

Part # K1510

BDI # 17091925

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 16.02
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 1.6 Ampere | 6 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
P245;5KCP49PN9812S

COMPARE

P245;5KCP49PN9812S

Description
5KCP49PN9812S CONDENSER FAN MOTOR ; 1/2HP 825RPM 56Z 1/60/208230

LEESON

Part # P245

BDI # 17094702

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.66
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 6.2 Ampere | 8 Poles
Mounting Method: Resilient Ring

Price Inventory : Available to order
Loading Price
QTY
P190;5KCP49ZN9617T

COMPARE

P190;5KCP49ZN9617T

Description
5KCP49ZN9617T CONDENSER FAN MOTOR ; 1HP 1200RPM OPEN 56Z 1/60/200230/460V

LEESON

Part # P190

BDI # 17093929

Features

Enclosure: OPAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 15.21
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 6.7-6.8 Ampere | 6 Poles
Mounting Method: Round Frame | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
P246;5KCP49UN9811S

COMPARE

P246;5KCP49UN9811S

Description
5KCP49UN9811S CONDENSER FAN MOTOR ; 3/4HP 825RPM DP 56Z 1/60/208230V

LEESON

Part # P246

BDI # 17094703

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.47
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 5.8-5.6 Ampere | 8 Poles
Mounting Method: Resilient Ring

Price Inventory : Available to order
Loading Price
QTY
P180;5KCP49WN9813S

COMPARE

P180;5KCP49WN9813S

Description
5KCP49WN9813S CONDENSER FAN MOTOR ; 1HP 825RPM DP 56Z 1/60/200230/460V

LEESON

Part # P180

BDI # 17093927

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 17.31
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 6.3-6.4 Ampere | 8 Poles
Mounting Method: Resilient Ring

Price Inventory : Available to order
Loading Price
QTY