P246;5KCP49UN9811S

COMPARE

P246;5KCP49UN9811S

Description
5KCP49UN9811S CONDENSER FAN MOTOR ; 3/4HP 825RPM DP 56Z 1/60/208230V

LEESON

Part # P246

BDI # 17094703

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.47
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 5.8-5.6 Ampere | 8 Poles
Mounting Method: Resilient Ring

Price Inventory : Available to order
Loading Price
QTY
5K38SN267S

COMPARE

5K38SN267S

Description
5K38SN267S CONDENSER FAN MOTOR ; 3/4HP 1140RPM OPEN 48Z 3/60/208230/460V

LEESON

Part # K1404

BDI # 17091895

Features

Enclosure: OPAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.25
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 3.3-3.8 Ampere | 6 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
CFM3046A

COMPARE

CFM3046A

Description
CFM3046A CONDENSER FAN MOTOR ; .75HP 1140RPM 3PH 60HZ 48YZ 3428M OPEN

BALDOR-RELIANCE

Part # CFM3046A

BDI # 125997

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 16.02
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: HVAC
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
CFM3146A

COMPARE

CFM3146A

Description
CFM3146A CONDENSER FAN MOTOR ; .75HP 1140RPM 3PH 60HZ 56YZ 3520M OPEN

BALDOR-RELIANCE

Part # CFM3146A

BDI # 125999

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 15.55
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: HVAC
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
P243;5KCP49RN9611S

COMPARE

P243;5KCP49RN9611S

Description
NOT AVAILABLE IN CANADA

LEESON

Part # P243

BDI # 17094701

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.66
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 4.9-3.8 Ampere | 6 Poles
Mounting Method: Resilient Ring

Price Inventory : Available to order
Loading Price
QTY