K1510;5K49RN6429S
Description
5K49RN6429S FAN/BLOWER MOTOR ; 1HP 1140RPM TENV 56Z 3/60/575V
Part # K1510
BDI # 17091925
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.02
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.6 Ampere | 6 Poles
Mounting Method:
Round Frame