VG-232J-10-516

COMPARE

VG-232J-10-516

Description
VG-232J-10-516 JOINTED ADJUSTING ROD ; NON-RETURNABLE SS 5/8" X 10"

SYSTEM PLAST

Part # VG-232J-10-516

BDI # 342019

Features

Size: 0.625 IN Dia X 10 IN L | 5/16-18 Tapped Thread
Used For: Used with Valu Guide Bracket; Spacer and Rail Clamp
Part Description: Jointed Adjusting Rod- Tapped
Inch - Metric: Inch
Material: Stainless Steel

Product Name: Jointed Adjusting Rod

Price Inventory : Available to order
Request A Price QTY
VG-232-10-516

COMPARE

VG-232-10-516

Description
VG-232-10-516 ADJUSTING ROD ; SS 5/8" X 10" L 5/16-18

SYSTEM PLAST

Part # VG-232-10-516

BDI # 342003

Features

Size: 0.625 IN Dia X 10 IN L | 5/16-18 Tapped Thread
Used For: Connect to VG-011; VG-012; VG-016 and VG-018 Style Clip and Clamp
Part Description: 5/8 Adjusting Rod
Inch - Metric: Inch
Material: Stainless Steel

Product Name: Adjusting Rod

Price Inventory : Available to order
Request A Price QTY