CSD05018X20
Description
CSD05018X20 CONVEYOR PULLEY ; 05X18 SD DRUM XT20 LESS BSH
Part # CSD05018X20
BDI # 17797677
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Standard Duty
Pulley Diameter - Millimeter:
127
Pulley Diameter - Inch:
5
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
Steel Material
Mounting Method:
Bushed
CSD05024X20
Description
CSD05024X20 CONVEYOR PULLEY ; 05X24 SD DRUM XT20 LESS BSH
Part # CSD05024X20
BDI # 17797680
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Standard Duty
Pulley Diameter - Millimeter:
127
Pulley Diameter - Inch:
5
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Steel Material
Mounting Method:
Bushed
CSD06020X20
Description
CSD06020X20 CONVEYOR PULLEY ; 6X20 SD DRUM FOR PULLEY XT20
Part # CSD06020X20
BDI # 17797703
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Standard Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Steel Material
Mounting Method:
Bushed
CSD05030X20
Description
CSD05030X20 CONVEYOR PULLEY ; 05X30 SD DRUM XT20 LESS BSH
Part # CSD05030X20
BDI # 17797683
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Standard Duty
Pulley Diameter - Millimeter:
127
Pulley Diameter - Inch:
5
Face Type:
Crowned Face
Face Width - Millimeter:
762
Face Width - Inch:
30
Other Features:
Steel Material
Mounting Method:
Bushed
CSD05032X20
Description
CSD05032X20 CONVEYOR PULLEY ; 05X32 SD DRUM XT20 LESS BSH
Part # CSD05032X20
BDI # 17797684
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Standard Duty
Pulley Diameter - Millimeter:
127
Pulley Diameter - Inch:
5
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed