Page 1 of 67

Next

Compare
D5-20UI-42

COMPARE

D5-20UI-42

Description
D5-20UI-42 IMPACT IDLER ; 5" DIA ROLLER 20DEG 42" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-20UI-42

BDI # 21980647

Features

Roller Width - Inch: 33.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-RSA4-30-09

COMPARE

D6-RSA4-30-09

Description
D6-RSA4-30-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 30"WIDE BELT CEMA D 1.5"DROP

MARTIN SPROCKET & GR

Part # D6-RSA4-30-09

BDI # 21978462

Features

Roller Width - Inch: 33.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-RRD-36-1

COMPARE

D6-RRD-36-1

Description
D6-RRD-36-1 RUBBER DISC RETURN ; CEMA D RUBBER

MARTIN SPROCKET & GR

Part # D6-RRD-36-1

BDI # 21986305

Features

Roller Width - Inch: 39.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E7-T-96-04

COMPARE

E7-T-96-04

Description
E7-T-96-04 STEEL IDLER ROLL ; 7" DIA CEMA E

MARTIN SPROCKET & GR

Part # E7-T-96-04

BDI # 24657910

Features

Roller Width - Inch: 33.75
Roller Width - Millimeter: 857.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 2438.4
Product Name: Roller
Belt Width - Inch: 96

Price Inventory : Available to order
Loading Price
QTY
C6-RRD-36

COMPARE

C6-RRD-36

Description
C6-RRD-36 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 36" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-RRD-36

BDI # 21980174

Features

Roller Width - Inch: 39.13
Roller Width - Millimeter: 993.902
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 914.4
Product Name: Roller
Belt Width - Inch: 36

Price Inventory : Available to order
Loading Price
QTY