CMES1644X35L3
Description
CMES1644X35L3 CONVEYOR PULLEY ; 16X44 MES DRUM XT35 3/8 PL
Part # CMES1644X35L3
BDI # 22928609
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.375 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES1644X35L3H
Description
CMES1644X35L3H CONVEYOR PULLEY ; 16X44 MES DRUM XT35 3/8 HBL
Part # CMES1644X35L3H
BDI # 22928613
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMD20044X35
Description
CMD20044X35 CONVEYOR PULLEY ; 20X44 MD DRUM XT35 LESS BSH
Part # CMD20044X35
BDI # 17796017
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2044X35L4D
Description
CMES2044X35L4D CONVEYOR PULLEY ; 20X44 MES DRUM XT35 1/2 DGL
Part # CMES2044X35L4D
BDI # 22930548
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES1651X35L3H
Description
CMES1651X35L3H CONVEYOR PULLEY ; 16X51 MES DRUM XT35 3/8 HBL
Part # CMES1651X35L3H
BDI # 22928677
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed