Page 1 of 2

Next

Compare
CI1700-12T-1IN-KWSS-B 401-60318-3

COMPARE

CI1700-12T-1IN-KWSS-B 401-60318-3

Description
CI1700-12T-1IN-KWSS-B SPROCKET ; 401-60318-3 NON-SPLIT

REXNORD

Part # 10028771

BDI # 24115714

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.604
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.72
Outside Diameter - Millimeter: 196.088
Pitch Diameter - Millimeter: 193.142
Modular - Flat Top Size: 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI1700-10T-1IN-KWSS-B 401-60314-18

COMPARE

CI1700-10T-1IN-KWSS-B 401-60314-18

Description
CI1700-10T-1IN-KWSS-B SPROCKET ; 401-60314-18 NON-SPLIT

REXNORD

Part # 10028763

BDI # 24116891

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.369
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.5
Outside Diameter - Millimeter: 165.1
Pitch Diameter - Millimeter: 161.773
Modular - Flat Top Size: 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
N1700-10T 2IN HEX

COMPARE

N1700-10T 2IN HEX

Description
N1700-10T 2IN HEX SPROCKET ; 114-616-1

REXNORD

Part # 9120131

BDI # 18138487

Features

Bore Profile: Hexagonal
Pitch Diameter - Inch: 6.369
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.5
Outside Diameter - Millimeter: 165.1
Pitch Diameter - Millimeter: 161.773
Modular - Flat Top Size: 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
1700-10T SPROCKET CI

COMPARE

1700-10T SPROCKET CI

Description
1700-10T SPROCKET CI

REXNORD

Part # 9121090

BDI # 19427439

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.369
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.5
Outside Diameter - Millimeter: 165.1
Pitch Diameter - Millimeter: 161.773
Modular - Flat Top Size: 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI1700-8T-1-1/4IN-KWSS-B 114-143-7

COMPARE

CI1700-8T-1-1/4IN-KWSS-B 114-143-7

Description
CI1700-8T_1-1/4IN_1KW1SS_B_B-HUB ; 114-143-7 NON-SPLIT SPROCKET

REXNORD

Part # 10028773

BDI # 24114943

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.143
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.25
Outside Diameter - Millimeter: 133.35
Pitch Diameter - Millimeter: 130.632
Modular - Flat Top Size: 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY