NS882-12T 1IN IDL
Description
NS882-12T 1IN IDL SPROCKET ; 614-29-7 MOLDED SPLIT
Part # 9168330
BDI # 18146069
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Idler Bore
NS880-11T 1IN KWSS
Description
NS880-11T 1IN KWSS SPROCKET ; 614-101-1 MOLDED SPLIT
Part # 9120157
BDI # 18141545
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.324
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.31
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.23
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
NS882-11T 1IN KWSS
Description
NS882-11T 1IN KWSS SPROCKET ; 614-100-1 MOLDED SPLIT
Part # 9168275
BDI # 18146058
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.325
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.41
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.255
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
NS882-12T 1IN KWSS
Description
NS882-12T 1IN KWSS SPROCKET ; 614-29-1 MOLDED SPLIT
Part # 9168035
BDI # 18146062
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
White
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Nylon
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing