672 LIP2 L85MM HP
Description
ROL-PLT 672 LIP2 L85MM HP 672-687412 ; ROLLER TRANSFER PLATE
Part # 10138178
BDI # 21473872
Features
Roller Width - Inch:
2.66
Roller Width - Millimeter:
67.564
Series:
672
Length - Feet:
0.139
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft
Features
Roller Width - Inch:
2.66
Roller Width - Millimeter:
67.564
Series:
568
Length - Feet:
0.083
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Center Module | Stainless Steel Roller Shaft
ROL-PLT 567 LIP3 L85MM HP
Description
ROL-PLT 567 LIP3 L85MM HP ; 567-688792 ROLLER TRANSFER PLATE
Part # 1500985
BDI # 19435794
Features
Roller Width - Inch:
2.66
Roller Width - Millimeter:
67.564
Series:
672
Length - Feet:
0.139
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Polyethylene
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft | White Roller
Features
Series:
3/4" J-Legs
Track Width - Millimeter:
19.05
Length - Feet:
10
Track Width - Inch:
0.75
Height - Millimeter:
9.652
Height - Inch:
0.38
Inch - Metric:
Inch
Material:
UHMW-PE
Other Features:
Price is per Foot | Designed to Hold Tight onto 11 Ga or 12 Ga Sheet Metal or 1/8 Inch Bar
Product Name:
Chain Guide | Wear Strip
10350046
Description
261 J-PROF CONVEYOR CHAIN GUIDE ; 20MM WD X 10MM HT X 3MM THK NON RET
Part # 10350046
BDI # 21839323
Features
Height - Millimeter:
10
Height - Inch:
0.394
Length - Feet:
131.234
Inch - Metric:
Metric
Material:
Polyethylene
Other Features:
3MM Thickness | Clips Onto 1/8" | 11 or 12 Gauge Flat Bar | J-Leg
Product Name:
Chain Guide Profile
Width - Millimeter:
20
Width - Inch:
0.787