815-23T RB 3/4IN ARM BODY

COMPARE

815-23T RB 3/4IN ARM BODY

Description
CI815-23T RB 3/4IN ARM BODY SPROCKET ; 401-161-4 NON-SPLIT CAST-IRON

REXNORD

Part # 9167150

BDI # 18142109

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Other Features: Arm Body
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
821-23T RB 1IN

COMPARE

821-23T RB 1IN

Description
821-23T RB 1" SPROCKET ; POR 401-211-2 NON-SPLIT CAST-IRON

REXNORD

Part # 9167690

BDI # 18141861

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Other Features: Arm Body
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY