CI821-27T-1-1/4IN-P-A 401-352-7
Description
CI821-27T-1-1/4IN-P-A SPROCKET ; 401-352-7 NON-SPLIT NON RETURNABLE
Part # CI821-27T-1-1/4IN-P-A 401-352-7
BDI # 24117015
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.5
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.56
Other Features:
821 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
165.1
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Finished Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.56
Other Features:
Arm Body
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Rough Bore