NS8500-27T 1-1/2IN KWSS
Description
NS8500-27T 1-1/2IN KWSS SPROCKET ; 614-196-11 MOLDED SPLIT
Part # 8500780
BDI # 22459003
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.52
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Outside Diameter - Millimeter:
166.878
Pitch Diameter - Millimeter:
165.608
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-27T-1-1/2IN-S-PA 614-197-1
Description
NS8500-27T-1-1/2IN-S-PA SPROCKET ; 614-197-1 MOLDED SPLIT
Part # 10028716
BDI # 24115706
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.52
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Outside Diameter - Millimeter:
166.878
Pitch Diameter - Millimeter:
165.608
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-27T 1-1/4IN 1KW1SS PA
Description
NS8500-27T 1-1/4IN 1KW1SS PA SPROCKET ; 614-196-3 MOLDED SPLIT
Part # 8500770
BDI # 22464064
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.52
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Outside Diameter - Millimeter:
166.878
Pitch Diameter - Millimeter:
165.608
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-27T 1-1/4IN IDL
Description
NS8500-27T 1-1/4IN IDL SPROCKET ; 614-196-7 MOLDED SPLIT
Part # 9121137
BDI # 19435356
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.521
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Outside Diameter - Millimeter:
166.878
Pitch Diameter - Millimeter:
165.633
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Idler Bore
NS8500-27T 2IN KWSS
Description
NS8500-27T 2IN KWSS SPROCKET ; 614-196-6 MOLDED SPLIT
Part # 9121136
BDI # 19435357
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.521
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Outside Diameter - Millimeter:
166.878
Pitch Diameter - Millimeter:
165.633
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore