SS5996-9T 2-1/2 S

COMPARE

SS5996-9T 2-1/2 S

Description
SS5996-9T 2-1/2 S SPROCKET ; POR 114-3924-3 NON-SPLIT NON RETURNABLE

REXNORD

Part # SS5996-9T 2-1/2 S

BDI # 24103656

Features

Bore Profile: Square
Pitch Diameter - Inch: 6.579
Pitch - Millimeter: 57.15
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 6.46
Other Features: 5996 Series Stainless Steel Non-Split
Pitch Diameter - Millimeter: 167.107
Modular - Flat Top Size: 5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI882-9T-1IN-KWSS-B 401-322-4

COMPARE

CI882-9T-1IN-KWSS-B 401-322-4

Description
CI882-9T-1IN-KWSS-B SPROCKET ; 401-322-4 NON-SPLIT NON RETURNABLE

REXNORD

Part # CI882-9T-1IN-KWSS-B 401-322-4

BDI # 24114224

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.39
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.43
Other Features: 882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 111.506
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

880-9R25M-RMS

Description
880-9R25M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE CHAIN MACHINED

SYSTEM PLAST

Part # 880-9R25M-RMS

BDI # 336804

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.39
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 4.252
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 111.506
Modular - Flat Top Size: 880
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

882-9R30M-RMS

Description
882-9R30M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 882-9R30M-RMS

BDI # 336649

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.39
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 4.409
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 111.506
Modular - Flat Top Size: 882
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY