820BS23 1
Description
820BS23 1 ROLLER CHAIN SPROCKET ; 800 SERIES BORE TO SIZE
Part # 820BS23 1
BDI # 625526
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Other Features:
Arm Body
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
820BS19 1
Description
820BS19 1 ROLLER CHAIN SPROCKET ; 800 SERIES BORE TO SIZE
Part # 820BS19 1
BDI # 625524
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.61
Other Features:
Arm Body
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS820-21T-1IN-1/8IN-KWSS-PA 614-38-15
Description
NS820-21T-1IN-1/8IN-KWSS-PA SPROCKET ; 614-38-15 MOLDED SPLIT
Part # 10028628
BDI # 24116940
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS820-25T 1-1/4IN KWSS GR
Description
NS820-25T 1-1/4IN KWSS GR SPROCKET ; 614-61-3 SPLIT
Part # 9168070
BDI # 18146019
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
820BS23 7/8
Description
820BS23 7/8 ROLLER CHAIN SPROCKET ; 800 SERIES BORE TO SIZE
Part # 820BS23 7/8
BDI # 625530
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Other Features:
Arm Body
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore