NS820-25T 1-1/4IN
Description
NS820-25T 1-1/4IN SPROCKET ; NON-RETURNABLE 614-40-3 MOLDED SPLIT
Part # 10028642
BDI # 18146018
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
880-10R1.25-DS-SS
Description
880-10R1.25-DS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE
Part # 321002
BDI # 336494
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.8
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
NS882-11T 1-1/4IN KWSS
Description
NS882-11T 1-1/4IN KWSS SPROCKET ; NON-RETURNABLE 614-100-3 MOLDED SPLIT
Part # 10019761
BDI # 18146059
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.325
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.41
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.255
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
NS882-11T 1-3/8IN KWSS
Description
NS882-11T 1-3/8IN KWSS SPROCKET ; NON-RETURNABLE 614-100-14 MOLDED SPLIT
Part # 10019758
BDI # 18146060
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.325
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.41
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.255
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
NS7700-16T 1-3/8IN KWSS
Description
NS7700-16T 1-3/8IN KWSS SPROCKET ; NON-RETURNABLE 614-62-14 MOLDED SPLIT
Part # 10028571
BDI # 18145626
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.14
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore