NS7700-18T-25MM-1KW-PA 614-60-25
Description
NS7700-18T-25MM-1KW-PA 614-60-25 ; POR MTO SPLIT SPROCKET
Part # NS7700-18T-25MM-1KW-PA 614-60-25
BDI # 24116292
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Other Features:
7700 Series Molded Split
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NT820-21T-25MM-I-LF 101-8253-15
Description
NT820-21T-25MM-I-LF IDLER WHEEL ; POR 101-8253-15 NON-SPLIT DRUM
Part # 10012454
BDI # 24109799
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
820 Series Molded Non-Split
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Idler Bore
NS8500-17T-25MM-1KW-PA 614-176-25
Description
NS8500-17T-25MM-1KW-PA 614-176-25 ; NON-RETURNABLE MOLDED SPLIT SPROCKET
Part # NS8500-17T-25MM-1KW-PA 614-176-25
BDI # 24115316
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS7700-21T-25MM-1KW-PA 614-63-25
Description
NS7700-21T-25MM-1KW-PA 614-63-25 ; NON-RETURNABLE MOLDED SPLIT SPROCKET
Part # NS7700-21T-25MM-1KW-PA 614-63-25
BDI # 24116565
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Other Features:
7700 Series Molded Split
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-16T 25MM KW
Description
NS7700-16T 25MM KW SPROCKET ; POR NS7700-16T SPLIT
Part # 9121184
BDI # 19435139
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.142
Outside Diameter - Millimeter:
130.6
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore