SSS7700-16T 1-3/8IN KWSS
Description
SSS7700-16T 1-3/8IN KWSS SPROCKET ; POR 614-163-3
Part # 9120315
BDI # 18146599
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
0
Hub Type:
Not Available
Inch - Metric:
Inch
Material:
Stainless Steel
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
7700
Number of Teeth:
16
Mounting Method:
Finished Bore
NS882-11T 1-3/8IN KWSS
Description
NS882-11T 1-3/8IN KWSS SPROCKET ; POR 614-100-14 MOLDED SPLIT
Part # 9120152
BDI # 18146060
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.325
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.41
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.255
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
NS7956-16T_1-3/8IN_1KW1SS_PA
Description
NS7956-16T_1-3/8IN_1KW1SS_PA SPROCKET ; 614-167-10 1 KEYWAY SETSCREW PA MATL
Part # NS7956-16T_1-3/8IN_1KW1SS_PA
BDI # 27848500
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.41
Pitch - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Other Features:
7950 Series Molded Split
Pitch Diameter - Millimeter:
162.814
Modular - Flat Top Size:
7956
Mounting Method:
Finished Bore
NS7700-21T 1-3/8IN KWSS
Description
NS7700-21T 1-3/8IN KWSS SPROCKET ; POR 614-63-14 MOLDED SPLIT
Part # 9120300
BDI # 19435144
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Other Features:
7700 Series Molded Split
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS5700-25T-1-3/8IN-KWSS-PA 614-64-14
Description
NS5700-25T-1-3/8IN-KWSS-PA 614-64-14 ; NON-RETURNABLE SPROCKET MOLDED SPLIT
Part # NS5700-25T-1-3/8IN-KWSS-PA 614-64-14
BDI # 24117290
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore