815A23 W/BRONZE BUSHING
Description
815A23 W/BRONZE BUSHING SPROCKET ; PRESS IN BRONZE BUSHING FLUSH WITH SPK
Part # 815A23 W/BRONZE BUSHING
BDI # 24088781
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Other Features:
Arm Body | With Bronze Bushing
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Bushed