815A21B
Description
815A21B CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A21B
BDI # 625457
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Block Body
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Rough Bore
QRS820A21P
Description
QRS820A21P CONVEYING CHAIN SPROCKET ; QRS SPLIT-PLASTIC
Part # QRS820A21P
BDI # 610584
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
QRS815A21
Description
QRS815A21 CONVEYING CHAIN SPROCKET ; QRS SPLIT-STEEL
Part # QRS815A21
BDI # 610575
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.12
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore